Shop KNAPE & VOGT
Create Account
244976 16 in. Closet Culture Shelf Bracket; Champagne Nickel
- Mfr # 244976
- Zoro # G404163643
product price:Â
$
43.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 244976
- Zoro #
- G404163643
- UPC #
- 29274398736
- Country of Origin
- China
Description
Features
- Bracket cap secures shelves & accessories
- Fits all closet culture accessories & wood & wire shelves
- Fits closet pole hook allowing for closet pole installation
- Heavy duty steel construction
- Easy to install
- Finish: Champagne Nickel
- Material: Steel
- Mount Type: Wall Mount
- Size: 16"
- Dimension: 4"H x 5.75"W x 16"D
- Weight: 18.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.