Shop KNAPE & VOGT
Create Account
Knape & Vogt 244980 16 x 23 in. Closet Culture Wire Shelf; Champagne Nickel
- Mfr # 244980
- Zoro # G504163642
product price:Â
$
61.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 244980
- Zoro #
- G504163642
- UPC #
- 29274398774
- Country of Origin
- China
Description
Features
- Ventilated design facilitates air circulation
- Tight mesh steel wire construction
- Attached installation clips allow shelf to easily snap into closet culture shelf bracket
- Wire shelf mounting hardware attached
- Screws for optional wood fascia trim with each shelf
- Finish: Champagne Nickel
- Material: Steel
- Mount Type: Wall Mount
- Size: 16" x 23"
- Dimension: 0.875"H x 23.3125"W x 15.8125"D
- Weight: 13.79 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.