Wooden Coat Hangers, Durable Suit Hangers, 360 Deg Swivel Hook and Notches, Slim Design, Vintage, 20PK
- Mfr # SLHWDVINT20
- Zoro # G916273281
Key Features
Specifications
Product Information
- MFR #
- SLHWDVINT20
- Zoro #
- G916273281
- UPC #
- 842893164298
- Country of Origin
- China
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Details
- Item
- Hangers
- Anchor Material
- Wood
- Color
- Vintage
- Use With
- Cabinets
Description
Organize your closet with the SereneLife Heavy Duty Wooden Hanger Set, featuring 20 non-slip hangers crafted from sturdy natural wood. Each hanger is designed with a smooth finish that not only protects your clothes but also adds a touch of elegance to your wardrobe. The functional pants bar design ensures your trousers stay in place without slipping or creasing. With a 360-degree swivel hook, accessing your clothes has never been easier, allowing for a hassle-free experience. Lightweight yet heavy-duty, each hanger supports up to 10 lbs., making them perfect for all types of garments. Maximize your closet space with this stylish and practical solution for keeping your wardrobe organized.
- 20 WOOD HANGERS INCLUDED - This set includes 20 Wood hangers in the color Vintage, providing ample storage for your entire wardrobe. Upgrade your closet with these stylish and functional clothes hangers that cater to all your hanging needs.
- NON-SLIP DESIGN – The smooth wood surface and notches securely hold garments in place, preventing slipping while maintaining the shape and quality of your clothes.
- HEAVY-DUTY CONSTRUCTION – Crafted from solid wood, these sturdy hangers support up to 10 lbs., making them ideal for hanging coats, suits, dresses, and other heavy garments.
- SPACE-SAVING DESIGN – The slim 0.47-inch profile maximizes closet space, allowing you to store more clothes while maintaining a clean and organized wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.