5Bar 18 in Wind Sec Guard
- Mfr # 1135-
- Zoro # G823777773
product price:Â
$
95.45
/ea
Sold in multiples of 2 for
$190.90
Key Features
Width (Inches)
24 in
Overall Length
24 in
Height (Inches)
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1135-
- Zoro #
- G823777773
- UPC #
- 077355113518
- Country of Origin
- China
- Item
- Window Guard
Dimensions
- Width (Inches)
- 24 in
- Overall Length
- 24 in
- Height (Inches)
- 0.6 in
Description
5Bar 18 inch wind security guard designed for ventilation protection with durable construction and reliable performance.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.