Shop KNAPE & VOGT
See all product information
Create Account
6 Zinc Shelf Standard
- Mfr # PK255 ZC 72
- Zoro # G423777753
product price:Â
$
5.15
/ea
Sold in multiples of 20 for
$103.00
Key Features
Overall Length
72 in
Overall Height
0.2 in
Overall Width
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PK255 ZC 72
- Zoro #
- G423777753
- UPC #
- 029274006594
- Country of Origin
- United States
- Item
- Shelf
Dimensions
- Overall Length
- 72 in
- Overall Height
- 0.2 in
- Overall Width
- 0.4 in
Description
6 zinc shelves in standard size made of durable zinc material suitable for storage and organization.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.