This item is Discontinued.

Knape & Vogt Closet Rod, Steel, 500 lb. PB22-48/72WT

Closet Rod, Steel, 500 lb. (Discontinued)

  • Mfr # PB22-48/72WT
  • Zoro # G3918743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB22-48/72WT
Zoro #
G3918743
UPC #
077355022063
Country of Origin
China

Dimensions

Height (In.)
1 in
Length (In.)
48 in
Width (In.)
1 in
Extended Length (In.)
72 in

Details

Type
Adjustable
Material
Steel
Color
White
Item
Closet Rod
Hand
Non-Handed
Finish
Powder Coated
Hardware
Included
Max. Angle (Deg.)
90 Degrees
Load Capacity (Lb.)
500
Opening Angle (Deg.)
90 Degrees
For Use With
Closets, Doors, Walls
Number of Holes
0

Description

Closet Rod, Type Adjustable, Material Steel, Load Capacity (Lb.) 500, Color White, Powder Coated Finish, Length (In.) 48 in, Width (In.) 1 in, Height (In.) 1 in, For Use With Closets, Doors, Walls, Hardware Included, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 72 in, Number of Holes 0, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.