Wooden Coat Hangers, Durable Suit Hangers w/ 360 Deg Swivel Hook and Notches, Slim Design, 60PK
- Mfr # SLHWDBRWN60
- Zoro # G716273306
Key Features
Specifications
Details
- MFR #
- SLHWDBRWN60
- Zoro #
- G716273306
- UPC #
- 842893164229
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Wood
- Color
- Brown
- Use With
- Cabinets
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
The SereneLife Heavy Duty Wooden Hangers Set includes 60 durable hangers designed to keep your closet neat and organized. Each hanger features a sturdy solid wood construction with a smooth finish and natural wood grain, adding a touch of elegance to your wardrobe. The functional pants bar design allows for versatile storage of various garments, while the 360-degree swivel hook ensures easy access to your clothing. With a maximum weight capacity of 10 lbs., these hangers are perfect for suits, dresses, and everyday wear. Enjoy a clutter-free closet with these lightweight, yet heavy-duty hangers that make hanging frustration-free.
- 60 WOOD HANGERS INCLUDED - This set includes 60 Wood hangers in the color Brown, providing ample storage for your entire wardrobe. Upgrade your closet with these stylish and functional clothes hangers that cater to all your hanging needs.
- NON-SLIP DESIGN – The smooth wood surface and notches securely hold garments in place, preventing slipping while maintaining the shape and quality of your clothes.
- HEAVY-DUTY CONSTRUCTION – Crafted from solid wood, these sturdy hangers support up to 10 lbs., making them ideal for hanging coats, suits, dresses, and other heavy garments.
- SPACE-SAVING DESIGN – The slim 0.47-inch profile maximizes closet space, allowing you to store more clothes while maintaining a clean and organized wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.