This item is Discontinued.

Knape & Vogt Knape & Vogt KT-0134-618ZSN 18 x 6 x 5.5 in. Clear Glass Wave Shaped Shelf Set KT-0134-618ZSN

Knape & Vogt KT-0134-618ZSN 18 x 6 x 5.5 in. Clear Glass Wave Shaped Shelf Set (Discontinued)

  • Mfr # KT-0134-618ZSN
  • Zoro # G804086054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-0134-618ZSN
Zoro #
G804086054
UPC #
77355080827
Country of Origin
China

Description

Clear tempered glass 18" x 6" shelf features an angled "wave" design and decorative satin nickel brackets to add a unique accent to your room design. A distinctive way to display collectibles; holds up to 25 lbs. When properly installed. Hardware included.

Features
  • Wave design
  • Holds 25 lbs
  • Includes glass shelf, satin nickel finish brackets and installation hardware
Specifications
  • Finish: Clear & Satin Nickel
  • Dimension: 18" x 6" x 5.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.