Lazy Susan, Polymer, White, 20 in W, 31.5 in H, 20 in L

  • Mfr # KV.PFN20STW

  • Zoro # G216289920


product price:  $82.19
/ea
Free Shipping & Returns

Key Features

Includes
(2) shelves, (1) post, hardware, and instructions
Color
White
Width
20 in
Height
31.5 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV.PFN20STW
Zoro #
G216289920
UPC #
29274185671
Country of Origin
United States

Dimensions

Width
20 in
Height
31.5 in
Length
20 in

Details

Includes
(2) shelves, (1) post, hardware, and instructions
Color
White
Item
Lazy Susan
Material
Polymer

Description

The 20 in. Full-Round Lazy Susan from Real Solutions by Knape & Vogt is designed to maximize storage in your corner kitchen cabinets. Made of durable white polymer, it features two independently rotating 360 Degrees shelves with 1 in. double-wall rims to keep contents securely in place. Ideal for organizing spices, condiments, and other kitchen essentials, it fits cabinet interiors between 25.5 in. and 31.5 in. tall. The kit includes two shelves, a post, mounting hardware, and an installation template for easy setup, making this 20-inch lazy susan turntable a great solution for any kitchen.


  • Polymer construction with double wall 1" rim and strengthening ribs
  • Rotates 360 Degrees
  • 2 adjustable shelves for maximum storage
  • Standard pack includes shelves, one post, installation template and hardware

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.