Lazy Susan, Polymer, White, 24 in W, 31.5 in H, 24 in L

  • Mfr # KV.PKN24STW

  • Zoro # G316289912


product price:  $80.69
/ea
Free Shipping & Returns

Key Features

Material
Polymer
Height
31.5 in
Width
24 in
Includes
(2) shelves, (1) post, hardware, and instructions
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV.PKN24STW
Zoro #
G316289912
UPC #
29274186944
Country of Origin
United States

Dimensions

Height
31.5 in
Width
24 in
Length
24 in

Details

Material
Polymer
Includes
(2) shelves, (1) post, hardware, and instructions
Item
Lazy Susan
Color
White

Description

The Knape & Vogt White 24 in. 2-Shelf Kidney-Shaped Lazy Susan features 2 white kidney-shaped shelves with 1 in. double-wall rims to keep contents in place. The spinning Lazy Susan feature allows you to utilize otherwise wasted space in the corners of your kitchen cabinets. The kit includes 2-shelves, 1 post, mounting hardware and an installation template.


  • Polymer construction with double wall 1" rim and strengthening ribs
  • Rotates 360 Degrees
  • 2 adjustable shelves for maximum storage
  • Standard pack includes shelves, one post, installation template and hardware

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.