Lazy Susan, Polymer, White, 28 in W, 31.5 in H, 28 in L

  • Mfr # KV.PKN28STW

  • Zoro # G216289913


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Length
28 in
Material
Polymer
Color
White
Height
31.5 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV.PKN28STW
Zoro #
G216289913
UPC #
29274187002
Country of Origin
United States

Dimensions

Length
28 in
Height
31.5 in
Width
28 in

Details

Material
Polymer
Color
White
Item
Lazy Susan
Includes
(2) shelves, (1) post, hardware, and instructions

Description

The Knape & Vogt 28-inch Lazy Susan is designed to maximize corner cabinet space with its two kidney-shaped polymer shelves and 1-inch double-wall rims, keeping contents securely in place. The 360 Degrees independently rotating shelves make it easy to access hard-to-reach items, like spices and condiments. Built for durability, the polymer construction includes strengthening ribs, ensuring long-lasting use. The kit comes with two shelves, one post, mounting hardware, and an installation template, offering a convenient and versatile solution for organizing your kitchen cabinets.


  • Polymer construction with double wall 1" rim and strengthening ribs
  • Rotates 360 Degrees
  • 2 adjustable shelves for maximum storage
  • Standard pack includes shelves, one post, installation template and hardware

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.