Manhattan 201 Series Premium Decorative Shelf Bracket, 500 lb, 12 in L, 10 in H, Steel
- Mfr # RP-201MN-12SN
- Zoro # G522914189
product price:Â
$
28.15
/ea
Key Features
Mounting Type
Wall
Includes
Screws
Finish
Powder-Coated Satin Nickel
Width (In.)
1 in
Load Capacity (Lb.)
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP-201MN-12SN
- Zoro #
- G522914189
- UPC #
- 029274415075
- Country of Origin
- China
- Mounting Type
- Wall
- Includes
- Screws
- Finish
- Powder-Coated Satin Nickel
- Load Capacity (Lb.)
- 500 lb
- Material
- Steel
Dimensions
- Width (In.)
- 1 in
- Length (In.)
- 12 in
Description
The Manhattan style premium decorative shelf 12 in bracket is designed to accommodate shelf depths of 10 to 14 in and is commonly used for the following interior design styles- art deco, geometric and mid-century modern decor. These brackets are finished with a durable decorative powder-coat finish and come with matching finish screws for installation into wall studs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.