R-19 23''x39.16 ' Standard Kraft Faced Roll Fiberglass Insulation
- Mfr # KR46TAK
- Zoro # G921886629
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Thickness
6.25 in
Type
Kraft Faced
Approx. R Value
R19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KR46TAK
- Zoro #
- G921886629
- UPC #
- 725387000411
- Country of Origin
- United States
- Type
- Kraft Faced
- Approx. R Value
- R19
Dimensions
- Thickness
- 6.25 in
Description
ECOSE Technology is a revolutionary binder chemistry that makes Knauf Insulation products even more sustainable than ever. It is based on rapidly renewable bio-based materials rather than non-renewable petroleum-based chemicals traditionally used in fiberglass insulation products. ECOSE Technology reduces binder embodied energy and does not contain phenol formaldehyde acrylics or artificial colors. Products are certified to UL Environment GREENGUARD standards for low chemical emissions into indoor air during product usage. LEED (Leadership in Energy and Environmental Design) Eligible Product Green Building Rating System.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.