Shop MODINE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modine Power-Throw High Velocity Horizo
- Mfr # PTE300D 3301
- Zoro # G024161838
product price:Â
$
6,875.99
/ea
Key Features
Heater Mounting Position
Horizontal
Element Type
Nickel-Chromium Wire
Horizontal Air Throw
75 ft
Voltage
480 V AC
Heating Capacity
102,400 BtuH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTE300D 3301
- Zoro #
- G024161838
- UPC #
- 046629405420
- Country of Origin
- United States
- Heater Mounting Position
- Horizontal
- Element Type
- Nickel-Chromium Wire
- Horizontal Air Throw
- 75 ft
- Voltage
- 480 V AC
- Heating Capacity
- 102,400 BtuH
- Phase
- 3
- Frequency
- 60 Hz
- Heating Method
- Electric
- Housing Material
- 20 ga Steel
- Duty Rating
- Commercial Grade
- Housing Color
- Gray
- Air Temp. Rise
- 40 Degrees F
- Electrical Connection
- Hardwired
- Wattage Output
- 3,000 W
- Control Type
- Thermostat
- Air Flow
- 2,575 cfm
- Standards
- cUL Listed, UL Listed
- Item
- Electric Heater
Dimensions
- Overall Depth
- 20 5/8 in
- Overall Width
- 34 7/8 in
- Manufacturers Warranty Length
- 1 yr (Coil and Sheet Metal), 2 yr (Parts and Component)
Description
Electric Heater, Air Temp. Rise 40 Degrees F, Manufacturers Warranty Length 1 yr (Coil and Sheet Metal), 2 yr (Parts and Component), Standards cUL Listed, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.