Shop KNG AMERICA
See all product information
Create Account
KNG 028524 America 1963 Split-Window Corvette Telephone
- Mfr # 75074444M
- Zoro # G322980407
product price:Â
$
18.89
/ea
Key Features
Color
Silver
Overall Length
10 in
Width
4 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75074444M
- Zoro #
- G322980407
- UPC #
- 031331028524
- Country of Origin
- China
Dimensions
- Overall Length
- 10 in
- Width
- 4 in
- Height
- 4 in
Details
- Item
- Corvette Telephone
- Color
- Silver
Description
1963 Split Window Corvette Corded Telephone Beep Beep Horn Ringer Electronic Push Button Phone Last Number Redial (LxWxH) 9.02 x 3.62 x 2.70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.