Zoro Homepage

Cut Resistant Gloves, , Uncoated , XL 4 PK

  • Mfr # GLV1041XL

  • Zoro # G6254020


product price: $245.99
/pk 4, $61.50/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Uncoated
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLV1041XL
Zoro #
G6254020
UPC #
841436067584
Country of Origin
United States

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Gloves
Glove Coating Material
Uncoated
Color
White

Description

Knifehandler Gloves,XL,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.