Dual Handle FB2608KL 4" Centerset Lavatory Faucet wi, 4" Mount, Brushed Nickel 3 Hole

  • Mfr # FB2608KL

  • Zoro # G3066946


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual Handle
Finish
Brushed Nickel
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Centerset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB2608KL
Zoro #
G3066946
UPC #
663370292521
Country of Origin
Taiwan, Province of China

Details

Item
FB2608KL 4" Centerset Lavatory Faucet wi
Faucet Operation
Dual Handle
Finish
Brushed Nickel
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Centerset
Handle Type
Lever
Number of Handles
2
Residential / Commercial
Residential
Material
Brass

Description

Item FB2608KL 4 In. Centerset Lavatory Faucet wi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.