10.71 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip

  • Mfr # 86 01 250

  • Zoro # G002634668


product price:  $63.15
/ea

Key Features

Features
Replaces a full set of inch and metric open end wrenches up to 2" (52 mm). Smooth jaws for damage free installation of plated fittings - working directly on chrome. Adjustable tightening tool. Excellent for gripping, holding, pressing and bending applications. Zero backlash jaw surface pressure prevents damage to edges of sensitive components. 19 adjustment positions at the touch of a button directly on the workpiece. Laser-etched scale allows the wrench opening to be set before gripping onto workpiece. Laser marked adjustment scale to set the opening width before use - metric and inch markings. Parallel jaws allow infinitely variable gripping of all widths to the specified maximum size. Reliable catching of the hinge bolt: no unintentional shifting. The action of the jaws allows bolted connections to be tightened and released quickly using the ratchet principle. Lever transmission greater than 10-1 for strong gripping power. Chrome vanadium electric steel; forged, oil-hardened
Material
Chrome vanadium electric steel, forged, oil-hardened
Finish
Polished
Jaw Width
3/8 in
Handle Type
Non-slip plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86 01 250
Zoro #
G002634668
UPC #
843221023423
Country of Origin
Germany

Dimensions

Overall Length
10.71"
Jaw Width
3/8 in
Jaw Length
1 in
Jaw Thickness
1/4 in

Details

Features
Replaces a full set of inch and metric open end wrenches up to 2" (52 mm). Smooth jaws for damage free installation of plated fittings - working directly on chrome. Adjustable tightening tool. Excellent for gripping, holding, pressing and bending applications. Zero backlash jaw surface pressure prevents damage to edges of sensitive components. 19 adjustment positions at the touch of a button directly on the workpiece. Laser-etched scale allows the wrench opening to be set before gripping onto workpiece. Laser marked adjustment scale to set the opening width before use - metric and inch markings. Parallel jaws allow infinitely variable gripping of all widths to the specified maximum size. Reliable catching of the hinge bolt: no unintentional shifting. The action of the jaws allows bolted connections to be tightened and released quickly using the ratchet principle. Lever transmission greater than 10-1 for strong gripping power. Chrome vanadium electric steel; forged, oil-hardened
Material
Chrome vanadium electric steel, forged, oil-hardened
Finish
Polished
Handle Type
Non-slip plastic
Insulated
No
Item
Black Pliers Wrench
Handle Color
Red
Number of Jaw Positions
19
Steel Type
Chrome Vanadium Electric Steel
Jaw Opening Type
Manual
For Use With
Nuts
Jaw Texture
Smooth
Adjustment Mechanism
Push Button
Plier Material
Steel
Maximum Jaw Opening
2 in
Weight
465 g
Grip Material
Plastic
Grip Style
Standard Cushion
Non-Sparking
No
Handle Style
Standard
Angle Access Jaws
No
Jaw Shape
Flat
Includes Jaw Pads
No
ESD-Safe
No
Tether Ready
No
Series
Pliers Wrench / 86 01 series
Pinch-Free Handles
Yes
Plier Type
Tongue & Groove Pliers

Description

Black Pliers Wrench, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Texture Smooth, Jaw Shape Flat, Overall Length 9 7/8 in, Maximum Jaw Opening 2 in, Number of Jaw Positions 19, Jaw Width 3/8 in, Jaw Length 1 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No, Angle Access Jaws No, ESD-Safe No, Features Oil-Hardened, Zero Backlash Jaw Pressure, Finish Atramentized (Phosphate Coat), For Use With Nuts, Grip Material Plastic, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.