Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 in Needle Nose Plier Dipped Handle

  • Mfr # 28 81 280 SBA

  • Zoro # G1454472


product price: $53.69
/ea

Key Features

Overall Length
Long Reach
Material
Tool Steel
Handle Type
Dipped
Features
Non-Slip Handle, Oil Hardened and Tempered
Jaw Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28 81 280 SBA
Zoro #
G1454472
UPC #
843221021801
Country of Origin
Germany

Dimensions

Overall Length
Long Reach
Jaw Width
3/4 in
Jaw Length
3 in
Tip Width
1/8 in
Jaw Thickness
9 mm
Tip Thickness
2 1/2 mm

Details

Item
Needle Nose Plier
Material
Tool Steel
Handle Type
Dipped
Features
Non-Slip Handle, Oil Hardened and Tempered
Joint Type
Solid
Tether Capable
Not Tether Capable
Gripping Surface
Serrated
Plier Product Group
Pliers
Handle Color
Red
Cutting Capacity/Material
Not Specified
Plier Item
Needle Nose Pliers
ESD Safe
No
Wire Stripper
No
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Side Cutter
No
Voltage Rating
Not Rated
Wire Crimper
No
Jaw Bend
45 Degrees
Standards
ISO 9745
Spring Return
No
Insulated
No
Max. Jaw Opening
2 1/8 in
Tether Style
Not Tether Capable
Finish
Polished
Weight
235 g
Non-Sparking
No
Jaw Opening Type
Manual
Includes Wire Cutter
No
Nose Shape
Needle
ESD-Safe
No
Plier Material
Steel
Jaw Texture
Serrated
Tether Ready
No
Includes Wire Stripper
No
Maximum Jaw Opening
2 1/8 in
Steel Type
Tool Steel
Cutting Capacities
Not Specified
Plier Type
Needle Nose Pliers
Application
Gripping
Handle Style
Dipped

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 45 Degrees , ESD-Safe No, Overall Length 11 in, Maximum Jaw Opening 2 1/8 in, Jaw Length 3 in, Tip Width 1/8 in, Jaw Thickness 9 mm, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Gripping, Cutting Capacities Not Specified, Features Non-Slip Handle, Oil Hardened and Tempered, Finish Polished, Handle Color Red, Handle Style Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.