Shop KNIPEX
See all product information
Create Account
1/2" Dr, 5/8" Socket, 12 Pt.
- Mfr # 98 47 5/8"
- Zoro # G6602154
product price:Â
$
34.15
/ea
Key Features
Drive Size
1/2 in
Size
5/8"
Finish
Chrome
Overall Length
2 3/32 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98 47 5/8"
- Zoro #
- G6602154
- UPC #
- 843221006839
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/2 in
- Size
- 5/8"
- Overall Length
- 2 3/32 in
- Socket Depth
- Standard
- Socket Sizes
- 5/8 in
- Wire Rope Length
- 2 3/32 in
- Length
- 2 3/32 in
Details
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Output Type
- 12 pt
- Drive Type
- Square
- Socket Type
- Double Hex
- Features
- Insulated
- Material
- Chrome Vanadium
- Standards
- IEC 60900, DIN EN 60946
- Tether Capable
- Tether Capable
- Tether Style
- Tether Capable
- Tether Ready
- No
- Product Type
- Socket
- Tether Status
- Not Tether Capable
- Shell Material
- Chrome Vanadium
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards IEC 60900, DIN EN 60946
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.