Shop GENIUS TOOLS
Create Account
1/4in Dr. 5.5mm Hand Socket
- Mfr # 2225055
- Zoro # G123578797
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2225055
- Zoro #
- G123578797
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 5.5mm 1/4 Inch Drive Chrome Vanadium Steel Durable Professional Quality - 2225055, 1/4in Drive Hand Socket This 5.5mm, 6-point hand socket is built for dependable fastening work with a 1/4in drive. Its compact 25mm (0.98in) overall length helps when space is limited, while the stamped size marking supports quick identification during tool changes. Made from chromium-vanadium steel alloy and finished with a chrome polished surface, it balances strength with corrosion resistance. Key Benefits 6-point 5.5mm socket design helps reduce slipping and fastener rounding. 1/4in drive size fits common ratchets, extensions, and hand drive tools. 25mm (0.98in) overall length supports access in tighter work areas. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish adds corrosion resistance for demanding shop conditions. Stamped size marking stays readable for fast, reliable tool organization. Meets or exceeds ANSI standards for consistent performance and fit. SKU: 2225055. Designed for professional technicians and built for heavy, repeated use, this socket focuses on secure engagement, durable materials, and easy identification. The combination of a 6-point profile, compact length, and corrosion-resistant finish makes it a practical choice for precision work on small fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.