Shop KNIPEX
See all product information
Create Account
1/2" Dr, Metric Socket, 17mm Hex, 6 Pts
- Mfr # 98 47 17
- Zoro # G6642763
product price:Â
$
30.59
/ea
Key Features
Drive Size
1/2 in
Size
17mm
Finish
Chrome
Overall Length
2 3/32 in
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98 47 17
- Zoro #
- G6642763
- UPC #
- 843221017798
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/2 in
- Size
- 17mm
- Overall Length
- 2 3/32 in
- Socket Sizes
- 17mm
- Socket Depth
- Standard
- Wire Rope Length
- 2 3/32 in
- Length
- 2 3/32 in
Details
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- Chrome Vanadium
- Standards
- IEC 60900, DIN EN 60936
- Output Type
- 6 pt
- Socket Type
- Hexagon
- Drive Type
- Square
- Tether Capable
- Tether Capable
- Features
- Insulated
- Category Type
- Hex Socket
- Tether Style
- Tether Capable
- Tether Ready
- No
- Product Type
- Socket
- Tether Status
- Not Tether Capable
- Shell Material
- Chrome Vanadium
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards IEC 60900, DIN EN 60936
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.