Shop KNIPEX
See all product information
Create Account
1/2" Dr, Metric Socket, 24mm Hex, 6 Pts
- Mfr # 98 47 24
- Zoro # G6620607
product price:Â
$
38.19
/ea
Key Features
Drive Size
1/2 in
Size
24mm
Finish
Chrome
Overall Length
1 1/2 in
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98 47 24
- Zoro #
- G6620607
- UPC #
- 843221017835
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/2 in
- Size
- 24mm
- Overall Length
- 1 1/2 in
- Socket Sizes
- 24mm
- Socket Depth
- Standard
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 6
- Tether Capable
- Tether Capable
- Socket Type
- Hexagon
- Material
- Chrome Vanadium
- Standards
- IEC 60900, DIN EN 60940
- Features
- Insulated
- Drive Type
- Square
- Category Type
- Hex Socket
- Output Type
- 6 pt
- Tether Style
- Tether Capable
- Tether Ready
- No
- Product Type
- Socket
- Tether Status
- Not Tether Capable
- Shell Material
- Chrome Vanadium
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards IEC 60900, DIN EN 60940
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.