Shop KNIPEX
See all product information
Create Account
1/2" Dr, Metric Socket, 18mm Hex, 6 Pts
- Mfr # 98 47 18
- Zoro # G7082862
product price:Â
$
34.25
/ea
Key Features
Drive Size
1/2 in
Size
18mm
Finish
Chrome
Overall Length
2 1/8 in
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98 47 18
- Zoro #
- G7082862
- UPC #
- 843221017804
- Country of Origin
- Germany
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 6
- Standards
- IEC 60900, DIN EN 60937
- Category Type
- Hex Socket
- Drive Type
- Square
- Features
- Insulated
- Socket Type
- Hexagon
- Tether Capable
- Tether Capable
- Output Type
- 6 pt
- Material
- Chrome Vanadium
- Tether Style
- Tether Capable
- Tether Ready
- No
- Product Type
- Socket
- Tether Status
- Not Tether Capable
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards IEC 60900, DIN EN 60937
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.