3/4in Dr. 26mm Hand Socket
- Mfr # 625226
- Zoro # G423582326
original price:Â $7.59 , new price: $6.83 , 10 percent off
new price:Â
$
6.83
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625226
- Zoro #
- G423582326
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 26mm 3/4 Inch Drive Chrome Molybdenum Durable Construction - 625226 Professional Hand Socket This 26mm, 6-point hand socket is built for dependable fit and consistent torque transfer on compatible fasteners. The 3/4in drive size and 54mm overall length support stable engagement and straightforward handling in everyday shop and service work. Constructed from Chromium Molybdenum alloy steel, it prioritizes strength, durability, and anti-corrosive performance. A chrome polished finish adds additional corrosion resistance while keeping the surface easy to wipe clean and inspect. Key Benefits 26mm 6-point socket profile helps reduce slippage and fastener rounding. 3/4in drive size fits matching ratchets, handles, and torque tools. 54mm overall length balances access and control in typical working clearances. Chromium Molybdenum alloy steel delivers high strength and long service life. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size marking supports quick identification and tool organization. Meets or exceeds ANSI standards for dependable, consistent professional performance. Designed and made for professional technicians, this socket is intended to hold up under repeated heavy use while maintaining clear size identification and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.