Zoro Homepage

12" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip

  • Mfr # 49 21 A41

  • Zoro # G6688884


product price: $61.69
/ea

Key Features

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Overall Length
5 1/2 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49 21 A41
Zoro #
G6688884
UPC #
843221002992
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
Tip Dia.
0.125 in
For Shaft Dia.
3-3/8 in to 5-1/2 in
For Maximum Shaft Diameter
140 mm
Tip Diameter
0.126 in
For Minimum Shaft Diameter
85 mm

Details

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
Number of Pieces
1
Plier Style
External
Plier Product Group
Pliers
Spring Return
Yes
Tip Angle
90 Degrees
Handle Design
Plastic Dipped
Standards
DIN 5254 B
Tip Type
Fixed
Handle Color
Gray
Item
Retaining Ring Plier
Tether Ready
No
Plier Material
Steel
For Use With
External Circlips
Plier Type
Retaining Ring Pliers
For Ring Type
External
Non-Sparking
No
Handle Style
Plastic Dipped
Weight
601 g
Jaw Opening Type
Spring Return
Replaceable Tips
No
Steel Type
Chrome Vanadium Electrical Steel
Grip Style
Standard Cushion
ESD-Safe
No
Grip Material
Plastic
Series
49
Tip Shape
Round
Type
External

Description

The KNIPEX 49 21 A41 12" Precision External Circlip Pliers is the tool you need to work with retaining rings. The bent tips make it easy to access those hard-to-reach areas, while the spring steel wire inserts ensure a firm grip on the ring. The locking pliers have a bolted joint and spring steel wire inserted tips. They also have an internal opening spring for quick access to your rings. You can easily adjust these precision circlip pliers without having to reposition them thanks to their protected and captive design. The chrome vanadium steel construction makes this plier item durable and long lasting. Equip yourself with the KNIPEX Precision Circlip Pliers so you can work with retaining rings more efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.