Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3in TubiX S Pipe Cutter

  • Mfr # 90 31 01 SBA

  • Zoro # G622589614


product price: $94.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90 31 01 SBA
Zoro #
G622589614
UPC #
843221000000
Country of Origin
Germany

Details

Item
Knife

Description

Minimal cutting radius for cutting pipes in confined spaces. QuickLock mechanism allows for single-handed adjustment to securely hold and clamp onto the pipe. Cuts copper and stainless steel pipes from Dia. 1/8" to 1-1/8" (3 - 30 mm) and a wall thickness up to 5/64" (2 mm). Pipe diameter can be preset with the scale and clipped on to the pipe. Spring-loaded cutting wheel for quick and precise positioning. Five needle bearings for easy cutting. Optimized turning knob with textured thumb recess provides 20% higher torque and prevents slipping. Spare cutting wheel stored in the knob for quick replacement. Cutting wheel made of high-quality ball bearing steel. Replacement parts available: replacement cutting wheel and needle bearing (90 39 02 V01) and replacement set of 5 cutting wheels (90 39 02 V03).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.