Shop KNIPEX
See all product information
Create Account
4-1/2" Electronics Diagonal Cutter, Plastic Grips
- Mfr # 77 52 115
- Zoro # G6562482
product price:Â
$
68.19
/ea
Key Features
Overall Length
4 1/2 in
Material
Steel
Handle Type
Multi-Component Grip
Features
Mirror Polished, Pointed Head
Jaw Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77 52 115
- Zoro #
- G6562482
- UPC #
- 843221005313
- Country of Origin
- Germany
Dimensions
- Overall Length
- 4 1/2 in
- Jaw Length
- 1/2 in
- Jaw Width
- 1/2 in
- Tip Width
- 19/64 in
- Maximum Wire Cutting Diameter
- 0.031 in
- Cutter Length
- 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- Mirror Polished, Pointed Head
Description
Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 4 1/2 in, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Diameter 0.031 in, Tether Ready No, Additional Tool Functions Wire Cutter, Cutter Length 1/2 in, Features Mirror Polished, Pointed Head, Finish Polished, For Wire/Cable Type Hard Wire, Medium-Hard Wire, Soft Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.