Zoro Homepage

4 3/4 in End Cutting Nipper Uninsulated

  • Mfr # 64 62 120

  • Zoro # G7201467


product price: $72.15
/ea

Key Features

Overall Length
4 3/4 in
Material
High Grade Special Tool Steel
Handle Type
Multi-Component Grip
Features
65 Degrees Oblique End Cutter, Mirror Polished Head
Jaw Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64 62 120
Zoro #
G7201467
UPC #
843221012953
Country of Origin
Germany

Dimensions

Overall Length
4 3/4 in
Jaw Length
3/4 in
Jaw Width
1/2 in
Tip Width
13/64 in
Cutting Edge Length
3/4 in

Details

Item
End Cutting Nipper
Material
High Grade Special Tool Steel
Handle Type
Multi-Component Grip
Features
65 Degrees Oblique End Cutter, Mirror Polished Head
Tether Capable
Tether Capable
Plier Product Group
Pliers
Handle Color
Multicolored
Standards
ISO 9654
Insulated
No
Jaw Bend
0 Degrees
ESD Safe
No
Handle Style
Standard
Includes
Opening Spring
Non-Sparking
No
Weight
0.2 lb
Spring Assist Handle
Yes
Cutting Capacity by Material
Soft Wire 1/64 in
Cut Profile
Small Bevel

Description

End Cutting Nipper, Cutting Edge Length 3/4 in, ESD Safe No, Features 65 Degrees Oblique End Cutter, Mirror Polished Head, Handle Color Multicolored, Handle Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.