Zoro Homepage

5 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated

  • Mfr # 70 02 140

  • Zoro # G7503824


product price: $36.79
/ea

Key Features

Overall Length
5 1/2 in
Material
Vanadium Steel
Handle Type
Multi-Component Grip
Features
Narrow Head Style for Use in Confined Areas; Cutting Edges Additionally Induction Hardened, Cutting Edge Hardness Approximately 62 HRC; Precision Cutting Edges for Soft and Hard Wire; Long Service Life
Jaw Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70 02 140
Zoro #
G7503824
UPC #
843221001803
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
Jaw Length
3/4 in
Jaw Width
5/8 in
Jaw Thickness
3/8 in
Cutter Length
3/4 in
Maximum Wire Cutting Diameter
0.156 in

Description

When you need to cut wire, this KNIPEX 5 1/2" Diagonal Cutter is the tool for the job. The beveled jaws and narrow nose ensure a precise cut. This diagonal cutting plier has an ergonomic grip that reduces hand fatigue and offers excellent control when in use. It also features a multi-component grip that reduces strain on your hands and fingers, while increasing user comfort. The vanadium steel ensures durability, while its beveled jaws give you a precise cut every time. You will appreciate how easy it is to work with this KNIPEX 5 1/2" Diagonal Cutter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.