6 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Bi-Material Grip

  • Mfr # 86 05 150

  • Zoro # G4784674


product price:  $67.99
/ea

Key Features

Overall Length
6 in
Plier Jaw Style
Straight Jaw
Features
Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Material
Chrome Vanadium Steel
Finish
Chrome Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
86 05 150
Zoro #
G4784674
UPC #
843221009823
Country of Origin
Germany

Dimensions

Overall Length
6 in
Jaw Width
1/4 in
Jaw Length
3/4 in
Jaw Thickness
3/8 in

Details

Plier Jaw Style
Straight Jaw
Features
Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Material
Chrome Vanadium Steel
Finish
Chrome Plated
Handle Type
Ergonomic
Standards
DIN ISO 5743
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
14
Max. Jaw Opening
1 in
Insulated
No
Nonsparking
No
Item
Plier Wrench
Tether Capable
Tether Capable
Adjustment Type
Push Button
Plier Product Group
Pliers
Tether Style
Tether Capable
For Use With
Nuts & Bolt Heads
Handle Color
Red/Blue
Grip Material
Bi-Material
Number of Jaw Positions
14
Steel Type
Chrome Vanadium Electric Steel
Jaw Texture
Smooth
Maximum Jaw Opening
1 in
Jaw Shape
Flat
Grip Style
Deluxe Cushion
Plier Material
Steel
Tether Ready
No
Series
Knipex Cobra
Plier Type
Tongue & Groove Pliers
Weight
0.42 lb
Jaw Opening Type
Manual
Adjustment Mechanism
Push Button
Non-Sparking
No
Type
Ratchet
Application
For Gripping, Holding, Pressing And Bending, Push Button Adjustment, Comfort Grip

Description

The KNIPEX 86 05 150 6" Mini Pliers Wrench is the perfect tool for any situation. It has a plastic-coated handle and chrome plated jaws, making it resistant to corrosion. The ergonomic grip of this mini plier wrench makes it comfortable to use even in tough conditions. The straight jaw offers maximum contact with nuts and bolts. This high quality plier wrench has an adjustment type of push button and a max jaw opening of 1 in. Designed for professional use, the KNIPEX 86 05 150 6" Mini Pliers Wrench is ideal for all kinds of jobs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.