This item is Discontinued.

Knipex 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel 09 12 240 T BKA

9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (Discontinued)

  • Mfr # 09 12 240 T BKA
  • Zoro # G1460720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09 12 240 T BKA
Zoro #
G1460720
UPC #
843221021566
Country of Origin
Germany

Dimensions

Jaw Length
1 1/2 in
Jaw Width
1 7/8 in
Jaw Thickness
1 1/4 in
Overall Length
9 1/2 in
Maximum Wire Cutting Diameter
0.19 in

Details

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Ergonomic
Material
Vanadium Electric Steel
Tether Capable
Tether Ready
Nonsparking
No
Fish Tape Puller
Yes
Features
Additional Serrated Gripping Zone, Cross-Hatched Knurled Gripping Zone in the Jaws, Ergonomic Handle
Wire Crimper
Yes
High Leverage
Yes
Spring Return
No
Item
Linemans Plier
Insulated
No
Standards
ISO 5746
Tether Style
Tether Ready
Grip Style
Knurled
Grip Material
Bi-Material
Additional Tool Functions
Conduit Reaming Nose, Wire Cutter
Plier Type
Lineman's Pliers
Jaw Shape
Curved
Cutting Capacities
1/8 in (Hard Wire), 3/16 in (Medium-Hard Wire)
Jaw Texture
Serrated
Surface Hardness
64 HRC
Non-Sparking
No
Nose Shape
New England
Jaw Opening Type
Manual
Steel Type
Vanadium Steel
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
Finish
Black Atramentized
Includes Voltage Detection Module
No
Handle Style
Ergonomic
ESD-Safe
No
Weight
1.069 lb
Plier Material
Steel
Tether Ready
Yes

Description

Linemans Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 9 1/2 in, Jaw Shape Curved, Jaw Length 1 1/2 in, Jaw Width 1 7/8 in, Jaw Thickness 1 1/4 in, Handle Style Ergonomic, Additional Tool Functions Conduit Reaming Nose, Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage Yes, Cutting Capacities 1/8 in (Hard Wire), 3/16 in (Medium-Hard Wire)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.