Shop KNIPEX
See all product information
Create Account
95 62 190 SBA Wire Rope Cutters-Comfort Grip 7-1/2" OAL
- Mfr # 95 62 190 SBA
- Zoro # G202713354
product price:
$
149.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7/1/2002
Material
Chrome Vanadium Heavy-Duty Steel
Handle Type
Multi-Component Grips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95 62 190 SBA
- Zoro #
- G202713354
- UPC #
- 843221010171
- Country of Origin
- China
Dimensions
- Overall Length
- 7/1/2002
Details
- Material
- Chrome Vanadium Heavy-Duty Steel
- Handle Type
- Multi-Component Grips
Description
KNIPEX® WIRE ROPE CUTTERS-COMFORT GRIP 7-1/2" OAL - 95 62 190 SBA FEATURES:
- WITH TWO CRIMPING DIES FOR END CAPS ON BOWDEN CABLE SHEATHS AND END FERRULES FOR WIRE ROPE COMFORTABLE WORK THANKS TO SLIM DESIGN AND INTERNAL OPENING SPRING HIGH LEVERAGE FOR REDUCED EFFORT CUTTING-EDGE HARDNESS APPROX. 64 HRC CHROME VANADIUM HEAVY-DUTY STEEL- FORGED, OIL-HARDENED
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.