Shop KNIPEX

10 in Curved Jaw Tongue and Groove Plier Serrated, Plastic Grip

  • Mfr # 81 11 250

  • Zoro # G3106778


product price:  $77.59
/ea

Key Features

Overall Length
10 in
Plier Jaw Style
Curved Jaw
Features
Box-Joint Design
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
81 11 250
Zoro #
G3106778
UPC #
843221021535
Country of Origin
Germany

Dimensions

Overall Length
10 in
Jaw Width
3/8 in
Jaw Length
2 3/8 in
Wire Rope Length
10 in

Details

Plier Jaw Style
Curved Jaw
Features
Box-Joint Design
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Handle Type
Dipped
Standards
DIN ISO 5743
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
25
Max. Jaw Opening
2 61/64 in
Insulated
No
Adjustment Type
Push Button
Nonsparking
No
Plier Product Group
Pliers
Item
Tongue and Groove Plier
Includes
1 Pair
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Number of Jaw Positions
25
Jaw Opening Type
Manual
Grip Material
Plastic
Plier Type
Tongue & Groove Pliers
Adjustment Mechanism
Push Button
Maximum Jaw Opening
3 in
Tether Ready
No
For Use With
Nuts, Plastic Pipe Fittings, Screw Connections
Steel Type
Chrome Vanadium Electric Steel
Grip Style
Standard Cushion
Jaw Shape
Curved
Weight
0.78 lb
Plier Material
Steel
Jaw Texture
Soft Jaw
Non-Sparking
No

Description

Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Texture Soft Jaw, Jaw Shape Curved, Overall Length 10 in, Maximum Jaw Opening 3 in, Number of Jaw Positions 25, Jaw Width 3/8 in, Jaw Length 2 3/8 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No, Features Box-Joint Design, Finish Atramentized (Phosphate Coat), For Use With Nuts, Plastic Pipe Fittings, Screw Connections, Grip Material Plastic, Jaw Opening Type Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.