Tongue and Groove Pliers, 12in L
- Mfr # 551211
- Zoro # G223579236
original price:Â $44.70 , new price: $40.23 , 10 percent off
new price:Â
$
40.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 551211
- Zoro #
- G223579236
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tongue and Groove Pliers 12 Inch Length Slip Joint Adjustable Grip Chrome Finish - 551211 Tongue-and-Groove Pliers These 12-inch tongue-and-groove pliers are built for dependable gripping and controlled adjustment on a variety of workpieces. With a 300mm overall length and a chrome finish, they're designed to hold up to regular shop use while staying easy to handle. Made from tool-grade raw materials and produced under strict quality control, this slip-joint adjustable grip design helps you match jaw position to the task quickly. High-grip rubber handles improve comfort and control when working under load. Key Benefits 12-inch (300mm) overall length provides reach while maintaining solid control. Tongue-and-groove slip-joint adjustment helps fit a wide range of sizes. Strong gripping teeth hold securely for consistent traction on tough jobs. Tool-grade raw materials support long-term durability in professional environments. High-grip rubber handles improve grip, comfort, and control during extended use. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this pliers model is built to perform over a lifetime of heavy use without sacrificing handling. The adjustable jaw positioning and durable grip surfaces help support accurate, repeatable work across changing job requirements in the shop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.