Shop KNIPEX

Control Cabinet Shutoff Key, Size 3 in, Handle Shape T, Zinc

  • Mfr # 00 11 03
  • Zoro # G2907947

product price: 
$
37.39
/ea

Key Features

Overall Length
2 3/4 in
Includes
Reversible Bit: Slotted and PH2
Measurement Type
Metric, SAE
Material
Zinc
Finish
Zinc-Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00 11 03
Zoro #
G2907947
UPC #
843221004859
Country of Origin
Germany
Item
Control Cabinet Shutoff Key
Includes
Reversible Bit: Slotted and PH2
Measurement Type
Metric, SAE
Material
Zinc
Finish
Zinc-Plated
Insulated
No
Key Style
Control Cabinet Key
Includes Bits
Bits Included
Handle Color
Silver
Non-Sparking
No
Handle Shape
T-Handle
Non-Magnetic
No
For System Type
Gas, Water
Corrosion Resistant
Yes
Tip Style
Cabinet Slotted, Phillips
Compatible with Product Type
Air Conditioning, Control Cabinets, Main Switchboards, Shut Off Systems in the Supply of Gas, Water and Electricity, Shut-off Valves, Technical Installations in Buildings, Ventilation Systems
Head Configuration
Double Wing 3 to 5 mm, Square 5 mm, 6 mm, 8 mm, Triangle 9 mm
Adapters Included
1/4 in Bits
Securing Chain
Yes
Corrosion-Resistance
Corrosion-Resistant
Compatible Product Type
Air Conditioning, Control Cabinets, Main Switchboards, Shut-Off Systems in the Supply of Gas, Water and Electricity, Shut-Off Valves, Technical Installations in Buildings, Ventilation Systems
Includes Securing Chain
Securing Chain Included
Includes Insulation
Not Insulated
Key Type
Control Cabinet Key
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking

Description

Control Cabinet Shutoff Key, Size 3 in, Handle Shape T-Handle, Overall Length 2 3/4 in, Zinc, Air Conditioning, Control Cabinets, Main Switchboards, Shut Off Systems in the Supply of Gas, Water and Electricity, Shut-off Valves, Technical Installations in Buildings, Ventilation Systems, Tip Size 3/64 in, #2, Tip Style Cabinet Slotted, Phillips, Gas, Water, Metric, SAE, Zinc-Plated, Non-Magnetic No

Ratings & reviews