Shop GENIUS TOOLS
Create Account
16 x 18mm Flare Nut Wrench
- Mfr # 741618
- Zoro # G623583239
original price:Â $16.53 , new price: $14.88 , 9 percent off
new price:Â
$
14.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741618
- Zoro #
- G623583239
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flare Nut Wrench 16 x 18mm Double Ended Precision Chrome Finish - 741618 Professional Hand Tool SKU: 741618. This 16 x 18mm double ended flare nut wrench is built for controlled fastening and loosening where a secure, accurate fit matters. With a 200mm (7.87 in) overall length, it balances reach and handling for day-to-day service work. Manufactured from Chromium-vanadium Steel Alloy, the wrench is designed for high strength, durability, and anti-corrosive performance. It is forged and heat treated for optimal toughness, and the sizes are stamped for fast, permanent identification. Key Benefits 16 x 18mm double ended flare nut wrench for consistent, precise engagement. 200mm (7.87 in) length supports leverage while maintaining controlled handling. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive properties. Forged and heat treated for optimal durability under heavy professional use. Stamped size markings provide permanent, easy identification during tool selection. Meets or exceeds ANSI standards for dependable fit, quality, and performance. Designed and made for professional technicians, this wrench is engineered to perform over a lifetime of heavy use. The combination of durable alloy steel, forging and heat treatment, and clear size stamping makes it a reliable, shop-ready addition to any professional hand tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.