Shop KNIPEX
See all product information
Create Account
Crimping Pliers Assembly Tool
- Mfr # 97 49 66 2 SBA
- Zoro # G724967068
product price:Â
$
13.69
/ea
Key Features
Product Type
Crimping Plier Mounting Tool
Overall Height
1 37/100 in
Overall Width
1 24/25 in
Compatible Product Type
Solar Cable Connector
Overall Length
4 13/25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97 49 66 2 SBA
- Zoro #
- G724967068
- UPC #
- 843221031817
- Country of Origin
- Germany
Dimensions
- Overall Height
- 1 37/100 in
- Overall Width
- 1 24/25 in
- Overall Length
- 4 13/25 in
Details
- Item
- Crimping Plier Mounting Tool
- Product Type
- Crimping Plier Mounting Tool
- Compatible Product Type
- Solar Cable Connector
Description
Crimping Pliers Assembly Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.