Crimping Pliers Assembly Tool
- Mfr # 97 49 66 3 SBA
- Zoro # G924967066
product price:Â
$
35.65
/ea
Key Features
Product Type
Plug Connector Mounting Tool
Overall Width
1 24/25 in
Overall Height
1 37/100 in
Overall Length
4 21/100 in
Compatible Product Type
PV Plug-Type Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97 49 66 3 SBA
- Zoro #
- G924967066
- UPC #
- 843221031824
- Country of Origin
- Germany
Dimensions
- Overall Width
- 1 24/25 in
- Overall Height
- 1 37/100 in
- Overall Length
- 4 21/100 in
Details
- Item
- Plug Connector Mounting Tool
- Product Type
- Plug Connector Mounting Tool
- Compatible Product Type
- PV Plug-Type Connector
Description
Crimping Pliers Assembly Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.