Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Ferrules, 10 AWG (6.0mm2) Lo, PK100

  • Mfr # 97 99 356

  • Zoro # G304857574


product price: $13.69
/pk 100, $0.14/ea

Key Features

Wire Range
10 AWG
Length (In.)
1-1/32 in
Cable Size
15/64 sq. in
Color
Yellow
Standards
DIN 46228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 99 356
Zoro #
G304857574
UPC #
843221028374
Country of Origin
Germany

Dimensions

Length (In.)
1-1/32 in
Cable Size
15/64 sq. in

Details

Item
End Ferrules,10 AWG (6.0mm2) Lo,PK100
Wire Range
10 AWG
Color
Yellow
Standards
DIN 46228

Description

End Ferrules,10 AWG (6.0mm2) Lo,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.