Zoro Homepage

End Ferrules, 16 AWG (1.5mm2) Lo, PK200

  • Mfr # 97 99 353

  • Zoro # G704857570


product price: $10.29
/pk 200, $0.05/ea

Key Features

Wire Range
15 AWG
Color
Black
Standards
DIN 46228
Length (In.)
5/8 in
Cable Size
1/16 sq. in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 99 353
Zoro #
G704857570
UPC #
843221028343
Country of Origin
Germany

Dimensions

Length (In.)
5/8 in
Cable Size
1/16 sq. in

Details

Item
End Ferrules,16 AWG (1.5mm2) Lo,PK200
Wire Range
15 AWG
Color
Black
Standards
DIN 46228

Description

End Ferrules,16 AWG (1.5mm2) Lo,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.