Zoro Homepage

End Ferrules, 18 AWG (1.0mm2) Wi, PK200

  • Mfr # 97 99 332

  • Zoro # G104857538


product price: $5.79
/pk 200, $0.03/ea
Sold in multiples of 2 for $11.58

Key Features

Wire Range
17 AWG
Color
Red
Cable Size
3/64 sq. in
Length (In.)
35/64 in
Standards
DIN 46228-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 99 332
Zoro #
G104857538
UPC #
843221028237
Country of Origin
Germany

Dimensions

Cable Size
3/64 sq. in
Length (In.)
35/64 in

Details

Item
End Ferrules,18 AWG (1.0mm2) Wi,PK200
Wire Range
17 AWG
Color
Red
Standards
DIN 46228-4

Description

End Ferrules,18 AWG (1.0mm2) Wi,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.