Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Ferrules, 20 AWG (0.5mm2) Tw, PK200

  • Mfr # 97 99 370

  • Zoro # G604857441


product price: $12.35
/pk 200, $0.06/ea

Key Features

Wire Range
2 x 20 AWG
Cable Size
5/64 x 1/64 sq. in
Color
White
Length (In.)
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 99 370
Zoro #
G604857441
UPC #
843221028411
Country of Origin
Germany

Dimensions

Cable Size
5/64 x 1/64 sq. in
Length (In.)
19/32 in

Details

Item
End Ferrules,20 AWG (0.5mm2) Tw,PK200
Wire Range
2 x 20 AWG
Color
White

Description

End Ferrules,20 AWG (0.5mm2) Tw,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.