Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Ferrules, 6 AWG (16mm2) Long, PK100

  • Mfr # 97 99 358

  • Zoro # G604857656


product price: $19.45
/pk 100, $0.19/ea

Key Features

Wire Range
5 AWG
Length (In.)
1-7/64 in
Standards
DIN 46228
Color
Blue
Cable Size
5/8 sq. in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 99 358
Zoro #
G604857656
UPC #
843221028398
Country of Origin
Germany

Dimensions

Length (In.)
1-7/64 in
Cable Size
5/8 sq. in

Details

Item
End Ferrules,6 AWG (16mm2) Long,PK100
Wire Range
5 AWG
Standards
DIN 46228
Color
Blue

Description

End Ferrules,6 AWG (16mm2) Long,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.