Zoro Homepage

End Ferrules, 8 AWG (10mm2) Twin , PK50

  • Mfr # 97 99 377

  • Zoro # G904857554


product price: $18.49
/pk 50, $0.37/ea

Key Features

Wire Range
2 x 7 AWG
Cable Size
5/64 x 25/64 sq. in
Color
Red
Length (In.)
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 99 377
Zoro #
G904857554
UPC #
843221028480
Country of Origin
Germany

Dimensions

Cable Size
5/64 x 25/64 sq. in
Length (In.)
15/16 in

Details

Item
End Ferrules,8 AWG (10mm2) Twin ,PK50
Wire Range
2 x 7 AWG
Color
Red

Description

End Ferrules,8 AWG (10mm2) Twin ,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.