Shop KNIPEX
See all product information
Create Account
5 1/4 in Flat Nose Plier Ergonomic Handle
Mfr # 35 12 135 G
Zoro # G6160131
product price:Â
$
50.49
/ea
Key Features
Overall Length
5 1/4 in
Material
Tool Steel
Handle Type
Ergonomic
Features
Smooth Gripping Surfaces
Jaw Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35 12 135 G
- Zoro #
- G6160131
- UPC #
- 787721180845
- Country of Origin
- Germany
Dimensions
- Overall Length
- 5 1/4 in
- Jaw Width
- 1/4 in
- Jaw Length
- 7/8 in
- Tip Width
- 1/8 in
- Wire Rope Length
- 5 1/4 in
Description
This KNIPEX 35 12 135 G ESD Flat Nose Plier is the perfect tool for gripping, holding, bending and ultra fine assembly work. It has smooth gripping surfaces that are corrosion resistant. Made of tool steel, this flat nose plier measures 5 1/4 in. in length and features a 0 degree jaw bend. The ergonomic handle is made of blue and red colored PVC grips for comfort while working. Its jaws have a width of 1/4 in., while its tip has a width of 5/64 in.. This plier also comes with an anti-magnetic blade to protect against demagnetization when working with electronic components. If you want an excellent quality needle nose plier that will help you get your job done efficiently, then the KNIPEX Flat Nose Plier is the one to go for.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.