Shop NEIKO
See all product information
Create Account
Super Thin Wrench Set SAE, 3-4mm Thick, 5 Piece
- Mfr # 03580A
- Zoro # G622982965
product price:Â
$
20.99
/ea
Key Features
Overall Length
7.91 in
Depth
2 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03580A
- Zoro #
- G622982965
- UPC #
- 816914024458
- Country of Origin
- China
Dimensions
- Overall Length
- 7.91 in
- Depth
- 2 in
- Width
- 2 in
Description
Introducing the NEIKO 03580A Extremely Thin Wrenches, a set of flat wrenches that are designed for various applications. These wrenches include open-ended and double-sided options, making them versatile tools for different tasks. Constructed from durable chrome-plated drop forged steel, these thin tappet wrenches are built to last. They feature a polished mirror surface, which not only prevents weathering but also ensures their longevity. One standout feature of these wrenches is their ultra-thin design, measuring only 3/32 in and 1/8 in (3 millimeters and 4 millimeters) in thickness. This slim profile allows you to reach fasteners in tight clearance or narrow spots with ease. By saving more than half the space of a standard wrench, these ultra-thin wrenches prove to be space-efficient and convenient tools. In addition to their compact size, these wrenches are incredibly versatile. They are a must-have for any home, garage, or shop, as they can be utilized for a wide range of tasks. Whether you need a cone wrench, table saw wrench, or a tool for motorcycle, bike, car repair, machinery, or household tasks, these narrow wrenches have got you covered. To ensure easy organization and portability, this wrench set comes with a roll-up pouch. The pouch features printed sizes, allowing for quick identification and easy storage. It also utilizes a convenient hook and loop sealing system to keep the roll tight and prevent unwinding in your toolbox. With these comprehensive sizes, you'll have the right tool at hand for various applications. In summary, this flat wrench set offers durable, versatile, and space-efficient tools that are ideal for a wide range of tasks. Their ultra-thin design, coupled with the convenience of a roll-up pouch, makes them a practical addition to any toolkit or workspace. Included in this set are standard wrench sizes: 0.25 in x 5/16 in 3mm Thick 11/32 in x 0.375 in 3mm Thick 7/16 in x 0.5 in 3mm Thick 9/16 in x 11/16 in 4mm Thick 5/8 in x 0.75 in 4mm Thick
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.