Shop KNIPEX

8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated

  • Mfr # 74 01 200 SBA

  • Zoro # G4782583


product price:  $42.19
/ea

Key Features

Overall Length
8 in
Material
Chrome Vanadium Steel
Handle Type
Dipped Pistol Grip
Features
Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
Jaw Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
74 01 200 SBA
Zoro #
G4782583
UPC #
843221000271
Country of Origin
Germany

Dimensions

Overall Length
8 in
Jaw Length
1 in
Jaw Width
1 1/8 in
Cutter Length
1 in
Jaw Thickness
7/16 in
Maximum Wire Cutting Diameter
0.094 in
For Maximum Diameter Hard Steel
1/8 in

Details

Item
High Leverage Diagonal Cutting Plier
Material
Chrome Vanadium Steel
Handle Type
Dipped Pistol Grip
Features
Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
Handle Color
Red
Insulated
No
Tether Capable
Tether Capable
ESD Safe
No
Standards
DIN ISO 5749
Nose Type
Oval
Plier Product Group
Pliers
Wire Stripper
No
Voltage Rating
Not Rated
Jaw Bend
0 Degrees
Insulated / Uninsulated
Uninsulated
Finish
Polished
Steel Type
Chrome Vanadium Steel
Nose Shape
Oval
Head Offset Angle
0 Degrees
Jaw Opening Type
Manual
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Music Wire
Maximum Jaw Opening
1/8 in
Handle Style
Pistol Grip
Non-Sparking
No
ESD-Safe
No
High Leverage
Yes
Surface Hardness
64 HRC
Grip Material
Plastic
Plier Type
Diagonal Cutting Pliers
Grip Style
Standard Cushion
Blade Material
Chrome Vanadium Steel
Series
74
Includes Voltage Detection Module
No
Tether Ready
No
Cut Profile
Standard
Cutter Type
Diagonal Cutting Pliers
Additional Tool Functions
Wire Cutter
Plier Material
Steel
Weight
0.58 lb
Spring Assist Handle
No
Cutting Capacity by Material
1/8 in Hard, 3/32 in Piano, 5/32 in Med Hard

Description

The KNIPEX 74 01 200 SBA High Leverage Diagonal Cutting Plier is the perfect tool for removing nails, staples and other metal fasteners. The chrome vanadium steel pliers have a forged-on axle that provides added durability. They also have a dipped pistol grip handle that gives you a firm hold and reduces hand fatigue. This diagonal cutting plier has an overall length of 8 in., a jaw width of 1 1/8 in., and jaw length of 15/16 in. If you are looking for high quality diagonal cutting pliers, look no further than the KNIPEX 74 01 200 SBA High Leverage Diagonal Cutting Plier.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.