3/8in Dr. 5/32in Hex Head Driver 52mmL
- Mfr # 365205
- Zoro # G923580976
product price:Â
$
9.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 365205
- Zoro #
- G923580976
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 5/32 Inch Size 3/8 Inch Drive 52mm Length Durable Steel Construction - 365205 Impact Bit Socket This 3/8in drive impact bit socket is built around a 5/32in hex head driver tip and a compact 52mm (2.05in) overall length. It's designed for controlled access and consistent engagement where a secure hex fit and dependable torque transfer matter. Constructed from Chromium Molybdenum Alloy Steel, the driver is made for strength and durability with anti-corrosive properties. Heat treatment and a black oxide coating add resilience for the rigorous needs of professional technicians, while stamped size markings support fast identification and cleaner tool organization. Key Benefits 3/8in drive impact bit socket design supports secure fit and torque transfer. 5/32in hex head driver tip offers accurate engagement in matching fasteners. 52mm overall length balances reach and control in tighter working areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help maintain performance in demanding shop environments. Heat treated and black oxide coated to handle rigorous professional technician use. Permanently stamped size markings improve organization and speed up identification. Meeting or exceeding ANSI standards, this impact hex driver socket is built to support repeatable results and long-term service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.