This item is Discontinued.

Knipex Insulated Tool Set, 48 pc. 98 99 14

Insulated Tool Set, 48 pc. (Discontinued)

  • Mfr # 98 99 14
  • Zoro # G5035362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98 99 14
Zoro #
G5035362
UPC #
843221018016
Country of Origin
Germany

Dimensions

Drive Size
1/2"
Drive Size1
1/2 in

Details

Measurement Type
SAE
Includes
(3) Insulating Mats, Insulating Clamps, Pair Electrician Gloves
Insulated / Uninsulated
Insulated
Number of Pieces
48
Tool Kit Product Grouping
Insulated Tool Kits
Wrenches Included
13, 14, 17, 19, 22mm, Box End 10, Open End 10
Number of Electrical and Telecomm Tools
2
Sockets Included
(9) 1/2" Dr 6 pt. Sockets: 10, 11, 12, 13, 14, 17, 19, 22, 24mm
Tool Storage Included
Yes
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Pliers, Sockets and Accessories, Wrenches
Pliers Included
Diagonal Cutting, Lineman's Pliers, Watercut
Number of Sockets and Accessories
13
Cutting Tools Included
Cable and Dismantling Knives
Nonsparking
No
Sockets and Accessories Included
1/2 in Dr 6 pt. Sockets 10, 11, 12, 13, 14, 17, 19, 22, 24mm, 1/2 in Dr Reversible Ratchet, 1/2 in Dr T-Handle, 1/2 in Dr Extensions 5 in, 10 in
Number of Cutting Tools
1
Max. Use Voltage
1000VAC
Number of Wrenches
12
Standards
ASTM F 1505, IEC 60900
Item
Insulated Tool Kit
Tool Storage Type Included
Case
Screwdrivers Included
Slotted 2.5, 4, 5.5, 6.5mm, Cross Recessed #1, #2
Number of Pliers
3
Number of Screwdrivers
6
Electrical and Telecomm Tools Included
6-1/4 in Wire Stripper, 8 in Cable Shear
Number of Sockets, Drive Tools, and Accessories
0
Tool Storage Type
Tool Case
Sockets, Drive Tools, and Accessories Included
None
Plumbing Tools Included
None
Inspection and Retrieving Tools Included
None
Electrical and Telecom Tools Included
Cable Shears, Wire Stripper
Miscellaneous Tools Included
None
Non-Sparking
No
Number of Electrical and Telecom Tools
2
Number of Plumbing Tools
0
Abrasives and Finishing Tools Included
None
Number of Measuring and Testing Tools
0
Measuring and Testing Tools Included
None
Putty Knives and Scrapers Included
None
Number of Abrasives and Finishing Tools
0
Insulated
Insulated
Voltage Rating
1000V
Number of Inspection and Retrieving Tools
0
Number of Miscellaneous Tools
0
Number of Putty Knives and Scrapers
0

Description

Insulated Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size 1/2 in, Number of Pieces 48, Pliers Included Diagonal Cutting, Lineman's Pliers, Watercut, Sockets, Drive Tools, and Accessories Included None, Wrenches Included 13, 14, 17, 19, 22mm, Box End 10, Open End 10, Cutting Tools Included Cable and Dismantling Knives, Plumbing Tools Included None, Electrical and Telecom Tools Included Cable Shears, Wire Stripper, Measuring and Testing Tools Included None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.